Shop All Ball Valves
Jomar Valve
1-1/4" PVC Sched 80 Solvent Ball Valve
Mfr # S-701
Zoro # G7122020
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material UPVC
- Body Style Inline
- Stem Material UPVC
- Valve Structure 1 Piece
- Connection Type Solvent
Product Information
- Brand Jomar Valve
- MFR # S-701
- Zoro # G7122020
- UPC # 662527292872
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | UPVC |
Body Style | Inline |
Stem Material | UPVC |
Valve Structure | 1 Piece |
Connection Type | Solvent |
Standard | NSF Certified; ASTM F1970 |
Stem Type | PVC |
Ball Valve Basic Body Material | Thermoplastic |
Ball Material | UPVC |
Ball Valve Product Group | Manual |
Seat Material | EPDM |
Handle Type | T-handle |
Item | PVC Sched 80 Solvent Ball Valve |
Temp. Range | 41 Degrees F to 140 Degrees F |
Max. Pressure | 150 psi WOG |
Product Type | PVC Sched 80 Solvent Ball Valve,11/4" |
Description
PVC Sched 80 Solvent Ball Valve,11/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Aerator Insert 1.5Gpm (M910271-0070A)
- WATTS Evaporative Cooler Valve and Float (C3/8TF)
- BRADLEY Spring-Foot Lever (135-001W)
- PRIME-LINE Lift and Turn Drain Assembly, 1-5/8 in. x 16 T.P.I. Fine Thread Single Pack (MP54600)
- JOMAR VALVE 1-1/2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 3" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE 4" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 1" CXC Lead Free Brass Italian Ball Valve (S-100C)
- JOMAR VALVE Brass Ball Valve, NPT, 3" (JF-100T)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (32H976)
- Jomar Valve Ball Valves