Shop All Ball Valves
Jomar Valve
1-1/4" Press Lead Free Brass Italian Ball Valve
Mfr # JP-100
Zoro # G7125697
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Temp. Range Max 250 Degrees F
- Stem Material brass
- Ball Material T.E.A. Coated Brass
Product Information
- Brand Jomar Valve
- MFR # JP-100
- Zoro # G7125697
- UPC # 662527293701
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | Brass |
Body Style | Inline |
Temp. Range | Max 250 Degrees F |
Stem Material | brass |
Ball Material | T.E.A. Coated Brass |
Handle Type | Lever |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Seat Material | Hostaflon(R) TFM 1600 |
Stem Type | Blowout Proof |
Valve Structure | 2 Piece, Full Port |
Connection Type | Press |
Item | LF Brass Italian Press Ball Valve |
Max. Pressure | 250 psi WOG |
Standard | IAPMO PS 117 |
Description
LF Brass Italian Press Ball Valve,11/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 7.5 GPM 180,000 BTU Natural Gas Interior Tankless Water Heater (V75IN)
- MIDWEST FASTENER 3/4" OD Flow Restrictors 10PK (68132)
- PRIME-LINE Clear Nylon, Tub and Shower Enclosure Bottom Guide 2 Pack (M 6067)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 36in.L (20PL-CA11-0360-11D-38D)
- JOMAR VALVE 1" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1/4" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 3/8" FNPT Brass Gas Ball Valve Inline (101-402)
- JOMAR VALVE 1/8" MIP x 1/4" FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE 3/4" NPT Lead Free Brass Italian Ball Valve (T-100C)
- LEGEND VALVE 1-1/4" S-605 CPVC BALL VALVE (202-406)
- Jomar Valve Valves