Shop All Check Valves
Jomar Valve
1-1/4" NPT Lead Free Brass Spring Check Valve
Mfr # T-521G
Zoro # G7052888
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Threaded
- Body Material Lead Free Brass
- Material of Construction Lead Free Brass
- Max. Pressure 300 psi WOG
Product Information
- Brand Jomar Valve
- MFR # T-521G
- Zoro # G7052888
- UPC # 662527305039
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Length | 2.17" |
Width | 2.94" |
Size | 1 1/4" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Material of Construction | Lead Free Brass |
Max. Pressure | 300 psi WOG |
Item | Spring Check Valve |
Description
LF Brass Spring Check Valve,NPT,11/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Extension (1015412)
- BOB Float Valve, 3/8in., LF Brass, Pipe Mount (R400-3/8-LF)
- LEGEND VALVE 1-1/4" BRONZE INSERT TEE (312-106)
- SELKIRK 45 DEGREE ELBOW 6"" (DSP6E4-1)
- JOMAR VALVE 3" NPT Bronze Y Check Valve (T-511)
- JOMAR VALVE 2" Press Lead Free Brass Horizontal Check Valve (P-501G)
- JOMAR VALVE 2" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOMAR VALVE 1-1/2" NPT Lead Free Bronze Y Check Valve (T-511G)
- JOMAR VALVE 1-1/2" NPT Brass Horizontal Check Valve (T-501)
- JOMAR VALVE 1-1/2" NPT Bronze Y Check Valve (T-511)
- PNEUMADYNE 10-32 (F) UNF Brass Check Valve (C050401)
- Jomar Valve Valves