Shop All Ball Valves
Jomar Valve
1-1/4" NPT Lead Free Brass Ball Valve
Mfr # T-150G
Zoro # G7039177
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Stem Type Blowout Proof
- Handle Type Lever
- Seat Material PTFE
Product Information
- Brand Jomar Valve
- MFR # T-150G
- Zoro # G7039177
- UPC # 662527305664
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Handle Type | Lever |
Seat Material | PTFE |
Valve Structure | 2 Piece, Full Port |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Max. Pressure | 600 psi WOG |
Stem Material | brass |
Standard | UL Listed; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CGA 3.16; ASME B16.33; ANSI Z21.15; ASME B16.44; CGA CR91; MSS SP-110; ANSI B1.20.1 |
Ball Material | Chrome Plated Lead-Free Brass |
Item | LF Brass Ball Valve |
Connection Type | FNPT |
Description
LF Brass Ball Valve,NPT,11/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9235)
- STREAMLINE 1/4" NOM C Copper Dimple Stop Coupling (W 10143)
- SMITH-COOPER 1" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385012050)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 2-1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1/4" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (101-403)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (1WMG8)
- Jomar Valve Valves