Shop All Check Valves
Jomar Valve
1-1/2" NPT Lead Free Brass Spring Check Valve
Mfr # T-521G
Zoro # G7081186
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Threaded
- Body Material Lead Free Brass
- Size 1 1/2"
- Max. Pressure 300 psi WOG
Product Information
- Brand Jomar Valve
- MFR # T-521G
- Zoro # G7081186
- UPC # 662527305046
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Size | 1 1/2" |
Width | 2.74" |
Length | 2.34" |
Details
Connection Type | Threaded |
Body Material | Lead Free Brass |
Max. Pressure | 300 psi WOG |
Material of Construction | Lead Free Brass |
Item | Spring Check Valve |
Description
LF Brass Spring Check Valve,NPT,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Disposal Assembly, Brushed, Stainless (B03401)
- ZORO SELECT Supply Stop, Angle, 5/8" Inlet, 3/8" Outlet (04348LF)
- FAUCETURE Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk (VPB1360ST)
- BK RESOURCES Splash Mount Faucet Mounting Kit (BK-SMMK-90)
- JOMAR VALVE 2" Press Lead Free Brass Horizontal Check Valve (P-501G)
- JOMAR VALVE 1/2" Solder Bronze Y Check Valve, Length: 2.60" (S-511)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 3/4" NPT Lead Free Brass Spring Check Valve (T-521G)
- JOMAR VALVE 2" Solder Lead Free Bronze Y Check Valve (S-511G)
- JOMAR VALVE 3" NPT Bronze Y Check Valve (T-511)
- ZORO SELECT 1/4" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 410-4F4M-F)
- Jomar Valve Valves