Shop All Ball Valves
Jomar Valve
1-1/2" NPT Lead Free Brass Ball Valve
Mfr # T-150G
Zoro # G7047890
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Valve Structure 2 Piece, Full Port
- Handle Type Lever
Product Information
- Brand Jomar Valve
- MFR # T-150G
- Zoro # G7047890
- UPC # 662527305671
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Valve Product Group | Manual |
Valve Structure | 2 Piece, Full Port |
Handle Type | Lever |
Max. Pressure | 600 psi WOG |
Standard | UL Listed; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; CGA 3.16; ASME B16.33; ANSI Z21.15; ASME B16.44; CGA CR91; MSS SP-110; ANSI B1.20.1 |
Ball Valve Basic Body Material | Brass |
Item | LF Brass Ball Valve |
Stem Material | brass |
Seat Material | PTFE |
Connection Type | FNPT |
Stem Type | Blowout Proof |
Ball Material | Chrome Plated Lead-Free Brass |
Description
LF Brass Ball Valve,NPT,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L3.0X2.0)
- VALTERRA Silent Clear Check Valve 2" (200-CU20)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12195)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE Brass Ball Valve, NPT, 1" (JF-100T)
- JOMAR VALVE 2" PVC Sched 80 Solvent Ball Valve (S-701)
- JOMAR VALVE Brass Ball Valve, NPT, 3" latch lock (JF-100T-LH)
- APOLLO VALVES 1-1/2" FNPT Stainless Steel Ball Valve Inline (7610727)
- Jomar Valve Ball Valves