Shop All Ball Valves
Jomar Valve
1-1/2" FNPT Brass Gas Ball Valve Inline
Mfr # 240-007B
Zoro # G9490476
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Port Full
- Stem Material Brass
- Temp. Range -40 Degrees to 300 Degrees F
Product Information
- Brand Jomar Valve
- MFR # 240-007B
- Zoro # G9490476
- UPC # 662527291868
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 4.21 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Length | 2.2 in |
Ball Opening Size | 1.49 in |
Handle Height | 3.03 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 175 psi, Maximum Pressure - Steam 0 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" CRIMP RING FOR PEX FITTING (460-905)
- LEGEND VALVE 2" CTS GASKET ONLY (313-548)
- PARKER Union Tee, 5/16 in Tube Size, Polymer, White, 10 PK (6304 08 00WP2)
- NEWCO 4" Flanged Carbon Steel Swing Check Valve (04-33F-CB2)
- JOMAR VALVE 1-1/4" FNPT Brass Gas Ball Valve Inline (240-006B)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (240-004B)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005B)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (T-150G)
- JOMAR VALVE 1-1/2" CXC Lead Free Brass Ball Valve (JF-100SG)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve (JF-100TG)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-194)
- Jomar Valve Valves