Shop All Ball Valves
Jomar Valve
1-1/2" CXC Lead Free Brass Ball Valve
Mfr # JF-100SG
Zoro # G7091360
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Ball Valve Product Group Manual
- Max. Pressure 600 psi WOG
Product Information
- Brand Jomar Valve
- MFR # JF-100SG
- Zoro # G7091360
- UPC # 662527298942
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Max. Pressure | 600 psi WOG |
Stem Material | 304 Stainless Steel |
Connection Type | Solder |
Item | LF Brass Ball Valve |
Valve Structure | 2 Piece, Full Port |
Seat Material | PTFE |
Stem Type | Blowout Proof |
Standard | UL Listed; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ASME/ANSI B16.18; FM Approval |
Ball Material | 304 Stainless Steel |
Handle Type | Lever |
Description
LF Brass Ball Valve,SS Trim,CXC,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Screw Kit, Sani-Stream 3 Function Transfer Valve (100078)
- KOHLER Graphic Cover (75462)
- ZORO SELECT 6" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (0831064209)
- ANVIL 2-1/2" Malleable Iron Square Head Plug Class 125 (0318902608)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve (JF-100SG)
- JOMAR VALVE 2-1/2" CXC Lead Free Brass Ball Valve, Body Style: Inline (JF-100SG)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T-LH)
- JOMAR VALVE 3/8" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE Brass Ball Valve, NPT, 4" latch lock (JF-100T-LH)
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 3/4" (T-100HFG)
- EVERFLOW Replacement Lever Handle forBall Valve Stainless Steel Quarter Turn 1-1/4" (610HANSS114)
- Jomar Valve Valves