Shop All Ball Valves
Jomar Valve
1-1/2" CPVC CTS Solvent Ball Valve
Mfr # S-605
Zoro # G7167940
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline
- Max. Pressure 150 psi WOG
- Stem Type EPDM
- Handle Type T-handle
Product Information
- Brand Jomar Valve
- MFR # S-605
- Zoro # G7167940
- UPC # 662527293268
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | CPVC |
Body Style | Inline |
Max. Pressure | 150 psi WOG |
Stem Type | EPDM |
Handle Type | T-handle |
Ball Valve Basic Body Material | Thermoplastic |
Valve Structure | 1 Piece |
Connection Type | Solvent |
Ball Material | CPVC |
Temp. Range | 32 Degrees F to 180 Degrees F |
Seat Material | PTFE |
Stem Material | CPVC |
Ball Valve Product Group | Manual |
Item | CPVC CTS Solvent Ball Valve |
Standard | NSF Certified; IAPMO PS 112-99; ASTM F1970 |
Description
CPVC CTS Solvent Ball Valve,11/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bath Strainer Body, Silver, Pipe 1-1/2"dia (35256)
- SLOAN Socket Assembly, Brass (B7A)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-8MM-1/3PSI)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Cap (704040-06)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1/2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 3/4" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1/4" MNPT Nickel Plated Brass Mini Valve (T-84-M)
- JOMAR VALVE 1/2" Flare Brass Gas Ball Valve (T-2004C)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-150G)
- CHICAGO VALVES AND CONTROLS 1-1/2", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R015)
- Jomar Valve Valves