Shop All Pet Toys
Jolly Pets
Jolly Soccer Ball BLUE 8"
Mfr # 3421-BL-8
Zoro # G4744716
product price: $19.29
/ea
Sold in multiples of 2 for $38.58
$38.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ocean Blue
- Features Bouncy, Puncture Proof, Floatable
- Toy Shape Soccer Ball
- Animal Breed Size All
- Toy Size Large/Extra Large
Product Information
- Brand Jolly Pets
- MFR # 3421-BL-8
- Zoro # G4744716
- UPC # 788169720822
- Country of Origin United States
- Category Pet Toys
Dimensions
Animal Breed Size | All |
Toy Size | Large/Extra Large |
Diameter | 8 in |
Details
Item | Dog Ball Toy |
Color | Ocean Blue |
Features | Bouncy, Puncture Proof, Floatable |
Toy Shape | Soccer Ball |
Animal Type | Dog |
Pet Lifestage | Puppy |
Maximum Pet Weight | 40 lb |
Flavor | Vanilla |
Description
Jolly Soccer Ball is perfect for dogs of all sizes! This dog proof soccer ball lets you keep your eyes on the real goal – having fun with your pup! Made of JollyFlex material, this ball can be punctured and will not deflate. Even if your dog puts a hole in it ,this toy will still keep its shape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN TECH Fungicide 32Oz Rtu (100526105)
- SIMONDS Chainsaw File, Round, Dbl., 6inL, Nat. (73740110)
- MTD Flange (741-0242)
- KOHLER Gasket, Breather (24 041 67-S)
- JOLLY PETS Tug-N-Toss BLUE 8" (2663-BL-8)
- JOLLY PETS Flex-n-Chew Squarble ORANGE 3" (4121-OR3)
- JOLLY PETS Jolly Soccer Ball ORANGE 8" (3421-OR-8)
- JOLLY PETS Tug-N-Toss RED 6" (2663-RE-6)
- JOLLY PETS Animal Flathead GIRAFFE LARGE 8" (3420-G-L)
- JOLLY PETS Animal Flathead IGUANA LARGE 8" (3420-I-L)
- WARMIES STUFFED ANIMAL TURTLE (CP-TUR-1)
- Jolly Pets Pet Toys