Shop All Wire Strippers & Crimpers
Jokari
Wire Stripper, Quadro, 4 Function, Set
Mfr # 62000
Zoro # G8855259
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity AWG 20, AWG 18, AWG 17, AWG 15, AWG 13
- Features Multi-Tool and 3 Magazines with End Sleeve Strips
- Includes 1 Quadro Multi-Function Tool for Cutting, Stripping, Twisting and Crimping. 3 Replacement Cartridges, and 1 strip of Ferrules in Each of These Sizes 1.0, 1.5, 2.5, 0.5 & 0.75mm sq.
Product Information
- Brand Jokari
- MFR # 62000
- Zoro # G8855259
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Details
Capacity | AWG 20, AWG 18, AWG 17, AWG 15, AWG 13 |
Features | Multi-Tool and 3 Magazines with End Sleeve Strips |
Includes | 1 Quadro Multi-Function Tool for Cutting, Stripping, Twisting and Crimping. 3 Replacement Cartridges, and 1 strip of Ferrules in Each of These Sizes 1.0, 1.5, 2.5, 0.5 & 0.75mm sq. |
Item | Wire Stripper,Quadro,4 Function,Set |
Description
Wire Stripper,Quadro,4 Function,Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Zinc Plated Steel Machine Screw Anchor Set Tools (04230)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 3mm -0.50 (8312)
- WIHA Precision Torx Screwdriver T20 Round (26621)
- JOKARI Cable Stripper, System 4-70, Round, Set (71000)
- JOKARI Replacemnt Blade for Flat Cable Stripper (29030)
- JOKARI Cable Stripper, PC-Strip - Data Comm (30160)
- JOKARI Cable Stripper, AS-Interface, Auto (20070)
- JOKARI Cable Stripper, Secura, Round, 5/32-5/8" (10160)
- JOKARI Stripper, Mini-Precision for AWG 24 (40085)
- PROSKIT Modular Plug Crimper 4-6-8 pin Connector (CP-376M)
- Jokari Wire Strippers & Crimpers