Shop All Wire Strippers & Crimpers
Jokari
Stripper, Mini-Precision for AWG 34
Mfr # 40035
Zoro # G8855478
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 34 AWG
- Features Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved
- Application Cable Stripping
- Number of Pieces 1
- Length (In.) 4.016"
Product Information
- Brand Jokari
- MFR # 40035
- Zoro # G8855478
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 4.016" |
Details
Capacity | 34 AWG |
Features | Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved |
Application | Cable Stripping |
Number of Pieces | 1 |
Item | Stripper,Mini-Precision for AWG 34 |
Description
Stripper,Mini-Precision for AWG 34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 10in TPI 32 BOTTOM HAND TAP (HT-1032-B-I)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5101)
- KO-KEN Bit Socket 11/32 Hex 75mm 1/2 Sq. Drive (4012A.75-11/32)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder (48-32-4305)
- JOKARI Cable Stripper, Secura, Round, 5/16-1.1/8" (10270)
- JOKARI Cable Stripper, PC-Strip - Data Comm (30160)
- JOKARI Wire Stripper, Soft Grip, Auto, 10-24AWG (20100)
- JOKARI Cable Stripper, Secura, Round, 5/32-5/8" (10160)
- JOKARI SE-Stripper, Solar Cable, 10/16-8/6AWG (30200)
- JOKARI Stripper, Flat Cable, Auto, 10-18AWG (20030)
- IDEAL 6 1/2 in Wire Stripper 12 to 8 AWG (45-090)
- Jokari Wire Strippers & Crimpers