Shop All Wire Strippers & Crimpers
Jokari
Stripper, Mini-Precision for AWG 18
Mfr # 40115
Zoro # G8855329
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 18 AWG
- Features Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved
- Application Cable Stripping
- Number of Pieces 1
- Length (In.) 4.016"
Product Information
- Brand Jokari
- MFR # 40115
- Zoro # G8855329
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 4.016" |
Details
Capacity | 18 AWG |
Features | Adjustable Length Stopper, Integrated Cutter for Wire, Micro-Precision Stripping Tool, TUV / GS Approved |
Application | Cable Stripping |
Number of Pieces | 1 |
Item | Stripper,Mini-Precision for AWG 18 |
Description
Stripper,Mini-Precision for AWG 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 7 Piece Torx? L-Shape Torx?lus Key Set, 36690 (36690)
- HHIP 9/16" 5C Precision Square Collet (3900-1578)
- JUSTRITE Guard Dog® Low Profile, 2 CH - Orange Lid/Black Base (GD2X75-ST-O/B)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Hex Drive System (DLMPHD)
- JOKARI Cable Stripper, Secura, Round, 5/16-1.1/8" (10270)
- JOKARI Cable Stripper, AS-Interface, Auto (20070)
- JOKARI Stripper, Mini-Precision for AWG 24 (40085)
- JOKARI Replacemnt Blade for Flat Cable Stripper (29030)
- JOKARI Stripper, Stndrd, Str Blade, 5/16-1.1/8" (10285)
- JOKARI Stripper, Mini-Precision for AWG 34 (40035)
- INTEGRATED SUPPLY NETWORK E-Z Red Adjustable Battery Cable Stripper (793CS)
- Jokari Wire Strippers & Crimpers