Shop All Wire Strippers & Crimpers
Jokari
SE-Stripper, Solar Cable, 10/16-8/6AWG
Mfr # 30200
Zoro # G8855143
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 to 6 AWG
- Features No Cutting Depth Adjustments Required, With Pocket Clip, TUV/GS Approved
- Application Insulation Stripping Tool For Security And Energy Cables
- Number of Pieces 1
- Length (In.) 4.882"
Product Information
- Brand Jokari
- MFR # 30200
- Zoro # G8855143
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 4.882" |
Details
Capacity | 8 to 6 AWG |
Features | No Cutting Depth Adjustments Required, With Pocket Clip, TUV/GS Approved |
Application | Insulation Stripping Tool For Security And Energy Cables |
Number of Pieces | 1 |
Item | SE-Stripper,Solar Cable,10/16-8/6AWG |
Description
SE-Stripper,Solar Cable,10/16-8/6AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Sidewinder Tube Oil Skimmer, 8 in L (ZVA8-08)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE4011/DWA8951F)
- WIHA No.1 X 60Mm Pozidriv Precision Scrwdrvr Pozidriv(R) #1 (26210)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-CF-RED (LWAVE-CF-RED)
- JOKARI Stripper, Flat Cable, Auto, 10-18AWG (20030)
- JOKARI Replacemnt Blade for Flat Cable Stripper (29030)
- JOKARI Stripper, Mini-Precision for AWG 24 (40085)
- JOKARI Cable Stripper, Secura, Round, 5/32-5/8" (10160)
- JOKARI Cable Stripper, PC-Strip - Data Comm (30160)
- JOKARI Stripping Tool, Micro-Precision, AWG 30-20 (40025)
- POMONA ELECTRONICS Pomona Electronics POM6411 Backprobe Pins (POM6411)
- Jokari Crimping Tools