Shop All Wire Strippers & Crimpers
Jokari
Cable Stripper, PC-Cat - Cat Wire
Mfr # 30161
Zoro # G8855712
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3/16" to 3/8"
- Features No Cutting Depth Adjustments Required, Blades With Special Titanium-Nitride Coating, TUV/GS Approved
- Application Special Sheating and Insulation Stripping
- Number of Pieces 1
- Insulated / Uninsulated Insulated
Product Information
- Brand Jokari
- MFR # 30161
- Zoro # G8855712
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 4.882" |
Details
Capacity | 3/16" to 3/8" |
Features | No Cutting Depth Adjustments Required, Blades With Special Titanium-Nitride Coating, TUV/GS Approved |
Application | Special Sheating and Insulation Stripping |
Number of Pieces | 1 |
Insulated / Uninsulated | Insulated |
Item | Cable Stripper,PC-Cat - Cat Wire |
Description
Cable Stripper,PC-Cat - Cat Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMWELL PRODUCTS Thermwell 800450 Easy Roll Out Plastic Dropcloth Clear; 9 x 12 ft;. 8 mm Thick (800450)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, 5 pcs (J72142)
- MCGUIRE NICHOLAS Quad Single Tool Pouch (039-Q)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 1 47/64 in Long, 17/32 in Short, 10 PK (15503)
- JOKARI Wire Stripper, Soft Grip, Auto, 10-24AWG (20100)
- JOKARI Stripper, Mini-Precision for AWG 24 (40085)
- JOKARI Stripper, Stndrd, Str Blade, 5/16-1.1/8" (10285)
- JOKARI Stripper, Mini-Precision for AWG 18 (40115)
- JOKARI Secura Round Cable Stripper, 5/16-1/2" (30155)
- JOKARI SE-Stripper, Solar Cable, 10/16-8/6AWG (30200)
- IDEAL T-8 Stripper (45-124)
- Jokari Wire Strippers & Crimpers