Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Torpedo Level, Plastic, 9 In L, 3 Vials, Red
Mfr # 7500M
Zoro # G4439023
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Accuracy +/-0.009 in
- Color Orange
- Features Non-Conductive, Non-Corrosive
- Application Plumbing; Electricians
Product Information
- Brand Johnson Level & Tool
- MFR # 7500M
- Zoro # G4439023
- UPC # 049448750016
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9 in |
Overall Length | 9 in |
Description
Torpedo Level, Number of 30 Vials 0, Number of 45 Vials 1, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Features Non-Conductive, Non-Corrosive, Number of V-Grooves 1, Magnet Type Strip, Number of Magnets 1, Accuracy - Standard 1 mm/m, Frame Material Plastic, Overall Length 9 in, Magnetic Magnetic, Vial Types Included 45 Degrees Vials, Level Vials, Plumb Vials, Color Orange, Total Number of Vials 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6-32 Carbon Steel Bottoming Hand Tap (DWTB6-32)
- EAZYPOWER One Way Screw Remover, No.16 (81395)
- ZORO SELECT Chucking Reamer, 0.5010 In., 6 Flute, HSS (435-0.501)
- MILWAUKEE TOOL 750 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B750)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-7800)
- JOHNSON LEVEL & TOOL I-BEAM LEVEL ALUMINUM48"" (1234-4800)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 24" L (5700-2400)
- JOHNSON LEVEL & TOOL 72 HD ALU IBeam Level (1233-7200)
- JOHNSON LEVEL & TOOL LINE LEVEL SET 3"" 2PC (595)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800M)
- DEWALT I-Beam Level, Aluminum, 48 in. (DWHT42166)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs