Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Torpedo Level, 6 in L, 4 Vials
Mfr # 1411-0600
Zoro # G5176726
product price: $26.29
/ea
Sold in multiples of 5 for $131.45
$131.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Accuracy +/-0.001/1 in
- Color Black
- Features Grip Tight(R) V-Groove Rare Earth Magnets Hold to Flat or Round Ferrous Metal Surfaces, Conduit Lock for Accurate Bend Offsets, (4) Reading Vials at 0 Degrees , 30 Degrees , 45 Degrees And 90 Degrees , Anodized Finish
- Application Plumbing; Electrical Contractors; Welders
Product Information
- Brand Johnson Level & Tool
- MFR # 1411-0600
- Zoro # G5176726
- UPC # 049448411061
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 6 in |
Overall Length | 6 in |
Description
The Johnson 1411-0600 Torpedo Level is a reliable tool that will meet the demands of your next project. It has four vials, one of which is top read. Made from aluminum, this torpedo level has a total length of 6 in. and a straight wireway length of 6 in. The magnetic/nonmagnetic design means you can use it on ferrous or nonferrous materials. The magnet type is rare earth and the accuracy is +/-0.001/1 in. This black torpedo level comes with four vials, including one top read vial for ease of use. This Johnson Torpedo Level offers an accurate reading that will help you complete your project efficiently and safely.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 2/0 Aluminum 12T U-Style Die (49-12-U02A)
- QEP NOTCHED TROWEL STL 4""L (10115Q)
- MILWAUKEE TOOL 1/16" Titanium SHOCKWAVE (48-89-4601)
- MILWAUKEE TOOL 1/4" Titanium SHOCKWAVE (48-89-4613)
- JOHNSON LEVEL & TOOL LINE LEVEL SET 3"" 2PC (595)
- JOHNSON LEVEL & TOOL Johnson Level Magnetic Torpedo Laser Level (JO308577)
- JOHNSON LEVEL & TOOL Bulls Eye Level (100)
- JOHNSON LEVEL & TOOL Aluminum Level, 48 in. L, 4 Vials (1254-4800)
- JOHNSON LEVEL & TOOL Torpedo Level, Plastic, 9 In L, 3 Vials, Red (7500M)
- JOHNSON LEVEL & TOOL Box Level, 6 Vials, Bamboo Frame, 48" L (1611-4800)
- STARRETT Bench Level, 3 3/8 In, 1 Vial (130)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs