Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Rotary Laser Level, Int/Ext, Red, 800 ft.
Mfr # 40-6507
Zoro # G4610733
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Manual Leveling
- Number of Beams 2
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6507
- Zoro # G4610733
- UPC # 049448065073
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 5/8"-11 |
Width | 5 1/8 in |
Length | 6 1/8 in |
Height | 5 1/8 in |
Overall Height | 5 1/8 in |
Overall Width | 5 1/8 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 6 1/8 in |
Description
The Johnson 40-6507 Rotary Laser Level is the ideal tool for interior and exterior use. It provides you with accurate measurements to help with your projects. This red laser level has a split beam accuracy of +/-1/4 in @ 100 ft.. The rotating speed can range from 150 to 300 rpm, depending on which mode you are using. With an IP54 rating, this rotary laser level is both dust and water resistant. The 6 1/8 in. long laser measures 5 1/8 in. wide and 5 1/8 in. high when retracted and 6 1/8 in long when extended outwards. If you want to get precise measurements without having to leave your workspace, then the Johnson 40-6507 Rotary Laser Level is what you need.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14731)
- MILWAUKEE TOOL Hole Saw Set, Porcelain; Tile; Stone (49-56-0540)
- DRILL AMERICA 1/16-1/4" T-Handle Tap Wrench (DWTD328)
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 800 ft. (40-6516)
- JOHNSON LEVEL & TOOL Dot Laser Level, Single, Number of Beams 5 (40-6695)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6601)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (99-027K)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 1500 ft. (40-6534)
- DEWALT COMPACT 20V LASERS 3x360 (DCLE34031B)
- Johnson Level & Tool Rotary and Straight Line Laser Levels