Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Rotary Laser Level, Int/Ext, Red, 1500 ft.
Mfr # 40-6534
Zoro # G4634296
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 1
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6534
- Zoro # G4634296
- UPC # 049448065349
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 6 1/4 in |
Length | 8 in |
Thread Size | 5/8"-11 |
Height | 8 1/2 in |
Overall Width | 8 5/8 in |
Overall Height | 6 5/16 in |
Tripod Thread Size | 5/8"-11 |
Overall Depth | 7 15/16 in |
Description
The Johnson 40-6534 Rotary Laser Level is a reliable tool for indoor and outdoor use. The laser level allows you to take accurate measurements of any room or project. With an accuracy of +/-1/8 in at 100 ft, the interior/exterior rotary laser level has a length of 8 in. and width of 6 1/4 in. This red laser level is designed for both interior and exterior use, with an 8 1/2 in. height that makes it easy to measure high ceilings. It has a power source of either a rechargeable battery pack, 6V adapter or C alkaline batteries - allowing you to work with it anywhere. The Johnson Rotary Laser Level is the perfect tool for taking accurate measurements on your next job site or home improvement project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 8 in Wire Stripper 22 to 10 AWG (7698)
- REMGRIT Remgrit 1-1/2", Carbide Grit Hole Saw (G024)
- WELLER Crescent 11/16 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS57N)
- CALCULATED INDUSTRIES Magnetic Drywall Electrical Box Locator (8105)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 1500 ft. (40-6529)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 800 ft. (40-6507)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Green, 150 ft. (40-6232)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Ext, Red, 2000 ft. (40-6535)
- JOHNSON LEVEL & TOOL Leveling/Alignment Laser, Int, Red, 150 ft. (40-6220)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6601)
- MILWAUKEE TOOL Rotary Laser Receiver (3711)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs