Shop All Carpenters & Mechanics Pencils
Johnson Level & Tool
Pencil, Carpenter, Pk12
Mfr # CPB-12
Zoro # G3048814
original price:
$15.03
48% off
new price: $7.69
/pk 12, $0.64/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 1/2 in
- Lead Type Medium Graphite
- Point Type Flat
- Body Yellow Cedar Basswood
- Length (In.) 7 in
Product Information
- Brand Johnson Level & Tool
- MFR # CPB-12
- Zoro # G3048814
- UPC # 049448270019
- Country of Origin United States
- Category Carpenters & Mechanics Pencils
Dimensions
Width (In.) | 1/2 in |
Length (In.) | 7 in |
Length | 7 in |
Width | 1/2 in |
Details
Item | Carpenter's Pencil |
Lead Type | Medium Graphite |
Point Type | Flat |
Body | Yellow Cedar Basswood |
Includes | (12) Pencils |
Product Type | Carpenter's Pencils |
Core Shape | Flat |
Pigment Color | Gray |
Compatible Surfaces | Rough Surfaces |
Body Material | Cedar Basswood |
Core Material | Graphite |
Body Shape | Rectangular |
Body Color | Yellow |
Core Hardness | Medium |
Description
Carpenter's Pencil, Body Color Yellow, Body Material Cedar Basswood, Body Shape Rectangular, Compatible Surfaces Rough Surfaces, Core Hardness Medium, Core Shape Flat, Includes (12) Pencils, Length 7 in, Pigment Color Gray, Product Type Carpenter's Pencils, Width 1/2 in, Core Material Graphite, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 3 (313500)
- UNIBOR KIT 1in UNC COMBI DRILL TAP (19KNC1000)
- HHIP 4 Piece Combination Square Set With 12" 4R Blade (4901-0003)
- LENOX Band Saw Blade, 13 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792733)
- C.H. HANSON Pencil Carpntr Hard Lead (10234)
- STRIKER Refillable Mechanical Carpenter Pencil (770629)
- SOLA Masonry Rough Surface Pencil, 9-7/16, PK6 (STB 24)
- PICA Big Dry Longlife, Refillable Carpenter Push-Pencil (6060/SB)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use graphite Refill Leads, 10 graphite (30403)
- C.H. HANSON C.H. Hanson 7 in. L Carpenter Pencil Beige 1 pc (10234)
- PICA Pocket with Classic Carpenter Pencil Bundle (505/01)
- Johnson Level & Tool Carpenters & Mechanics Pencils