Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Laser, Red, Horizontal/Vertical Projection
Mfr # 40-6649
Zoro # G6618941
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 3
- Number of Dots 0
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6649
- Zoro # G6618941
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 3 in |
Height | 3 1/2 in |
Length | 3 1/2 in |
Thread Size | 1/4"-20 |
Overall Height | 3 in |
Overall Width | 3 5/8 in |
Tripod Thread Size | 1/4"-20 |
Overall Depth | 2 1/2 in |
Description
Cross Line Laser, Accuracy +/-5/32 in @ 30 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Manual Mode for use at Any Angle, Pendulum Lock Protects Laser During Transport, Includes Case, Laser Glasses, Bracket, Target, Number of Beams 3, Number of Planes 0, Number of Dots 0, Number of Lines 3, Working Range with Detector - Maximum 50 ft, Working Range without Detector - Maximum 50 ft, Mount Type Magnetic, Tripod, Includes Batteries Batteries Included
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS High Speed Drill Bit, 11/64-Inch, 118-Degree (53107)
- QEP Adjustable Floor Scraper, Blade Width 8 in, Carbon Steel (62909Q)
- RIDGID Screw, 3/8 X 1 Soc Set (88265)
- STANLEY 1/2 in Drive Socket Adapter, 1 pcs, Chrome (86-414)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 150 ft. (40-6650)
- JOHNSON LEVEL & TOOL Dot Laser, Horizontal/Vertical Projection (40-6641)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6607)
- JOHNSON LEVEL & TOOL Laser Distnce Measr 150' (LDM150)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 2000 ft. (40-6532)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Ext, Red, 2000 ft. (40-6535)
- DEWALT Cross Line Laser (DW088K)
- Johnson Level & Tool Rotary and Straight Line Laser Levels