Shop All Distance Meters
Johnson Level & Tool
Laser Distance Meter, Indoor, 330 ft.
Mfr # LDM330
Zoro # G1184755
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Maximum Measuring Distance 330 ft
- Accuracy +/- 0.0625 in @ 330 ft
- Distance Meter Functions Addition and Subtraction, Area, Continuous Measurement, Distance, Pythagoras, Volume
- Battery Type (2) AAA
Product Information
- Brand Johnson Level & Tool
- MFR # LDM330
- Zoro # G1184755
- UPC # 00049448536337
- Country of Origin Taiwan, Province of China
- Category Distance Meters
Dimensions
Overall Height | 4 5/8 in |
Overall Width | 1 7/8 in |
Laser Wavelength | 650 nm |
Overall Depth | 1 1/4 in |
Battery Size | AAA |
Tripod Thread Size | 1/4"-20 |
Description
Laser Distance Meter, Measuring Range - Maximum 330 ft, Measuring Range - Minimum 2 in, Accuracy +/- 0.0625 in @ 330 ft, Battery Size AAA, Connectivity Bluetooth, Display Type Digital, Includes Case, Strap, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 9, System of Measurement Metric/SAE, Case Material Plastic, Color Black, Orange, Features Backlit Display, Integrated Angle Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive Metric, 10 pcs (SHD92102)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52400)
- MORSE Band Saw Blade, 10 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-10' 4)
- GEARWRENCH 2,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-851G)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 85 ft. (LDM85)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 196 ft. (LDM195)
- LEICA DISTO Laser Distance Meter, 200 ft., LDC (E7100I)
- ZERO FRICTION Laser Pro Rangefinder ( RF10001)
- GENERAL TOOLS ToolSmart 4.5 in. L Laser Distance Measurer 1 pc (TS01)
- Johnson Level & Tool Distance Meters