Shop All Rotary and Straight Line Laser Levels
Johnson Level & Tool
Johnson 40-6517 Laser Level Kit, Red Laser
Mfr # 40-6517
Zoro # G104376381
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6517
- Zoro # G104376381
- UPC # 49448065172
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Description
Ideal for small jobsites, this rotary self-levels in the horizontal plane and manually levels in the vertical plane. The rotary also features an illuminated vertical vial and adjustable rotational speeds of 200, 400 or 600 rpm. Accuracy is never a problem thanks to the visual and audible alarms that alert you when the rotary is beyond its leveling range and the locking compensator that protects the inner pendulum during transport. With the included wall/ceiling mount, 8 ft grade rod, detector and clamp, tinted glasses, magnetic target, elevating tripod and hard-shell carrying case, this leveling system will get your jobsite up and running.
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
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 1-1/4" to 4" (5519)
- CRAFTSMAN Pliers, 3PC Line Clamp Pliers (CMMT14142)
- EEZER PRODUCTS 2.75in X 9.5in Hand Sander, Wood Handle, Aluminum Base, Fully Molded, PSA (1411)
- INSIZE Machinist Square, 6 x 4" Sz (4707-150)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Green, 150 ft. (40-6232)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (40-6605)
- JOHNSON LEVEL & TOOL Line/Dot Laser Level, Int/Ext, Red, 800 ft. (40-6690)
- JOHNSON LEVEL & TOOL Laser Sheave Alignment Tool, Green, 50 ft. (40-6210)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 800 ft. (40-6507)
- PLS Cross Line Laser, Automatic Self-Leveling (PLS 180R RBP KIT)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs