Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
I Beam Level, Alum, 48 In L, 3 Vials, Silver
Mfr # 1300-4800
Zoro # G4464914
original price:
$26.35
7% off
new price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48 in
- Accuracy +/-0.026 in
- Color Silver
- Features Top-Read Window, Ruled Edge, Impact Resistant Vials, Shock Absorbing End Caps
- Application General contractors; Drywallers; Home Owners
Product Information
- Brand Johnson Level & Tool
- MFR # 1300-4800
- Zoro # G4464914
- UPC # 049448413485
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Description
I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Features Top-Read Window, Ruled Edge, Impact Resistant Vials, Shock Absorbing End Caps, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 1 mm/m, Frame Material Aluminum, Overall Length 48 in, Magnetic Nonmagnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRY -Terry Steel Wheel 4 in. Fixed Blade Glass Cutter Black (01-122)
- KNIPEX 8 Piece Bi-Material Grip Precision Plier Set Dipped Handle (00 20 18)
- MILWAUKEE TOOL SDS+ CORE 1-3/16” x 2" (48-20-5205)
- SP AIR 4" High Speed Sander (SP-1350)
- JOHNSON LEVEL & TOOL Aluminum Level, 48 in. L, 4 Vials (1254-4800)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 24 in. L, Silver (1741-2400)
- JOHNSON LEVEL & TOOL Level Mag Torpedo Alum 10In (1435-1000)
- JOHNSON LEVEL & TOOL I Beam Level, 24 In (3724)
- JOHNSON LEVEL & TOOL 9 Torpedo Level (1402-0900)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-4800)
- JOHNSON LEVEL & TOOL Box Level, 6 Vials, Bamboo Frame, 48" L (1611-4800)
- Johnson Level & Tool Box, I-Beam, and Torpedo Levels