Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
I Beam Level, 48 In
Mfr # 3748
Zoro # G3409813
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Black
- Features Shock Resistant
- Includes Shock-Absorbing Plastic End Caps
- Magnetic/Nonmagnetic Nonmagnetic
Product Information
- Brand Johnson Level & Tool
- MFR # 3748
- Zoro # G3409813
- UPC # 049448348008
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Description
I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Features Shock Resistant, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 1, Accuracy - Standard 1 mm/m, Frame Material Aluminum, Overall Length 48 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials, Color Black, Includes Shock-Absorbing Plastic End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench, 1/2 in w/ Battery (DCF911B/DCB203)
- POWERBUILT 3/8" Drive 9/16" 12Pt Socket (641005)
- M.A. FORD Tuffcut Xt 4 Fl End Mill Variable Helix Set, Set 1/8 1 (27700002B)
- SURTEK Aluminum level bar 48" (122106)
- JOHNSON LEVEL & TOOL Johnson 1717-4800 Box Level, 48 in L, 3-Vial, Non-Magnetic, Aluminum, Yellow (1707-4800)
- JOHNSON LEVEL & TOOL Bulls Eye Level (100)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-9600)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-4800)
- JOHNSON LEVEL & TOOL Electronic Digital Level, Case, Batteries (40-6060)
- JOHNSON LEVEL & TOOL TORPEDO LASER LEVEL 9"" (40-0915)
- STABILA Level Set, 3 in W Overall, Acrylic Vial (78396)
- Johnson Level & Tool Box, I-Beam, and Torpedo Levels