Shop All Angle, Pitch, and Slope Locators
Johnson Level & Tool
Digital Angle Finder, Magnetic, 3 Button
Mfr # 1886-0200
Zoro # G5314601
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range 0 Degrees to 180 Degrees
- Overall Width 2 in
- Overall Height 2 in
- Includes Case
- Number of Magnets 3
Product Information
- Brand Johnson Level & Tool
- MFR # 1886-0200
- Zoro # G5314601
- UPC # 049448602001
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Overall Width | 2 in |
Overall Height | 2 in |
Size | 2 in |
Overall Depth | 1 5/16 in |
Description
Digital Angle Finder, Overall Height 2 in, Measuring Range - Maximum 180 Degrees , Measuring Range - Minimum 0 Degrees , Includes Batteries Batteries Included, Display Type LCD, Material Aluminum, Battery Type 3V Li-Ion, Includes Case, Accuracy +/- 0.1 Degrees , Number of Magnets 3, Color Silver, Yellow, Features (3) Button, Absolute and Relative Measurements, Secures to Any Magnetic Surface, Hold Function, Magnet Type Rare Earth, Magnetic Magnetic, Operating Temperature - Maximum 122 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Apache 200 Drill Bit 1-1/4", 1PK (RC-WA200GT54)
- SUPERIOR TILE CUTTER AND TOOLS Tile Cutter, Cast Aluminum, 12in. x 12in. (ST004)
- DORIAN Knurling Tool, Fixed, 5 1/4 In OAL (FKT-100-M)
- HHIP MT1 Medium Duty Live Center (3900-5001)
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, 2 Button (1886-0100)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 7 In L (1888-0700)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 11 In L (1888-1100)
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- JOHNSON LEVEL & TOOL Pitch And Slope Locator (750)
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- KLEIN TOOLS Digital Angle Finder (935DAF)
- Johnson Level & Tool Measuring and Layout Tools