Shop All Combination Square Sets and Components
Johnson Level & Tool
Combination Square, 12 In, Zinc Steel Head
Mfr # 400EM
Zoro # G3678893
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Head Type Square
- Blade Length (In.) 12 in
- Head Material Cast Zinc
- Length (mm) 300 mm
Product Information
- Brand Johnson Level & Tool
- MFR # 400EM
- Zoro # G3678893
- UPC # 049448400362
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Blade Length (In.) | 12 in |
Length (mm) | 300 mm |
Size | 12" |
Body Size (In.) | 12 |
Length (In.) | 12 in |
Length | 12" |
Length (In./mm) | 12/300 |
Head Size (In.) | 4 in |
Head Length | 5 3/4 in |
Blade Length | 12 in |
Description
Combination Square, Number of Pieces 1, Blade Finish Not Applicable, Blade Material Stainless Steel, Head Length 5 3/4 in, Head Width Not Applicable, Blade Length 12 in, Blade Thickness 0.85 in, Blade Width Not Applicable, Graduation Mark Style Printed, Graduation Marks - Front 1/32 in, 1 mm, Head Type Square, System of Measurement Metric/SAE, Head Material Cast Zinc, Includes Scriber, Head Vial Included Yes, Accuracy Not Applicable, Blade Coating E-Coating, Blade Color Silver
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1855 HSS Dowel Pin Reamer (DWRRDP.1855)
- KLEIN TOOLS 1.362-Inch Knockout Punch for 1-Inch Conduit (53837)
- DIABLO 2" #2 Phillips Drive Bits (15-Pack) (DPH22P15)
- J.W. WINCO GN6336.4-ST-63-M12-50 Star Knob (6336.4-ST-63-M12-50)
- JOHNSON LEVEL & TOOL Combo Square, 12 in. L, in/mm Graduations (400EM-S)
- JOHNSON LEVEL & TOOL Combo Square, 6 in L, in/mm Graduations (406EM-S)
- JOHNSON LEVEL & TOOL Combo Square, 16 in. L, in/mm Graduations (420EM-S)
- STARRETT Combination Square Set, 12 In, 4 Pc (C434M-300)
- STARRETT Combination Set (C434-18-16R)
- STARRETT Combination Sqaure Blade, 24 In, 4R (CB24-4R)
- STARRETT Combination Set (434-12-4R)
- Johnson Level & Tool Measuring and Layout Tools