Shop All Specialty Levels
Johnson Level & Tool
Bulls Eye Level, Acrylic, 1.180 In L, PK10
Mfr # SM100
Zoro # G3535384
original price:
$47.79
26% off
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circular With Flange
- Total Number of Vials 1
- Vial Material Acrylic
- Number of Mounting Holes 3
- Accuracy 30 Arc Min
Product Information
- Brand Johnson Level & Tool
- MFR # SM100
- Zoro # G3535384
- UPC # 712321526175
- Country of Origin China
- Category Specialty Levels
Dimensions
Mounting Hole Dia. (In.) | 0.115 in |
Dia. (In.) | 1.18 in |
Overall Length | 1 3/16 in |
Overall Diameter | 1 3/16 in |
Overall Height | 1/2 in |
Mounting Hole Diameter | 1/8 in |
Details
Item | Bulls Eye Level |
Type | Circular With Flange |
Total Number of Vials | 1 |
Vial Material | Acrylic |
Number of Mounting Holes | 3 |
Accuracy | 30 Arc Min |
Construction | Acrylic Plastic Body |
Application | Levels in Both Horizontal Planes Simultaneously |
Includes | Package Quantity 10 |
Thickness (In.) | 0.5 in |
Characteristics | Black |
Mount Type | Mounting Hole |
Number of Centering Circles | 1 |
Level Shape | Circular with Flange |
Frame Material | Plastic |
Color | Black |
Description
Bulls Eye Level, Overall Height 1/2 in, Overall Length 1 3/16 in, Accuracy 30 Arc Min, Frame Material Plastic, Level Shape Circular with Flange, Mount Type Mounting Hole, Mounting Hole Diameter 1/8 in, Number of Centering Circles 1, Number of Mounting Holes 3, Overall Diameter 1 3/16 in, Vial Material Acrylic, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.0275 in. dia. (141102750)
- KESON 200 ft Engineer's Tape Measure, 3/8 in Blade (NRS10200H)
- KO-KEN Socket 57mm 6 Point 100mm 3/4 Sq. Drive (6300M-57)
- MILWAUKEE TOOL 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch (6146-33)
- JOHNSON LEVEL & TOOL Post Level, Standard, 3" L, 5.50" W, 7.75" H (175-O)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- JOHNSON LEVEL & TOOL Level Post Orange Abs Plastic (175-O)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 2.630 In L, PK10 (SM252)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- JOHNSON LEVEL & TOOL POCKET LINE LEVEL 3"" (575)
- STARRETT Bull'S Eye Level (BE-1)
- Johnson Level & Tool Specialty Levels