Shop All Specialty Levels
Johnson Level & Tool
Bulls Eye Level, Acrylic, 0.669 In L, PK10
Mfr # SM061
Zoro # G3531857
product price: $39.75
/pk 10, $3.98/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Circular With Flange
- Total Number of Vials 1
- Mounting Hole Dia. (In.) 0.093 in
- Vial Material Acrylic
- Application Levels in Both Horizontal Planes Simultaneously
Product Information
- Brand Johnson Level & Tool
- MFR # SM061
- Zoro # G3531857
- UPC # 094714379071
- Country of Origin China
- Category Specialty Levels
Dimensions
Mounting Hole Dia. (In.) | 0.093 in |
Dia. (In.) | 0.669 in |
Mounting Hole Diameter | 1/16 in |
Overall Height | 3/8 in |
Overall Length | 1 in |
Overall Diameter | 11/16 in |
Details
Item | Bulls Eye Level |
Type | Circular With Flange |
Total Number of Vials | 1 |
Vial Material | Acrylic |
Application | Levels in Both Horizontal Planes Simultaneously |
Accuracy | 53 Arc Min |
Construction | Acrylic Plastic Body |
Thickness (In.) | 0.394 in |
Number of Mounting Holes | 3 |
Includes | Package Quantity 10 |
Characteristics | Black |
Frame Material | Plastic |
Color | Black |
Number of Centering Circles | 1 |
Level Shape | Circular with Flange |
Mount Type | Mounting Hole |
Description
Bulls Eye Level, Overall Height 3/8 in, Overall Length 1 in, Accuracy 53 Arc Min, Frame Material Plastic, Level Shape Circular with Flange, Mount Type Mounting Hole, Mounting Hole Diameter 1/16 in, Number of Centering Circles 1, Number of Mounting Holes 3, Overall Diameter 11/16 in, Vial Material Acrylic, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 985 APOLLO Heavy-Duty 96" Professional Box Level (985-41X-96)
- CHICAGO PNEUMATIC Straight Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.05 hp (CP9104Q)
- INGERSOLL-RAND 3 1/2 in L x Metal Cutting Air Reciprocating Saw Blade (P4EV-20)
- BOSTITCH 4-in-1 Pocket Screwdriver, Slip Resistant, Black/Yellow (BOS66344)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- JOHNSON LEVEL & TOOL 48 Bamboo Level (1610-4800)
- JOHNSON LEVEL & TOOL BULLS EYE LEVEL 1-3/8"" (100)
- JOHNSON LEVEL & TOOL MAGNETIC POCKET LEVEL 5"" (500)
- JOHNSON LEVEL & TOOL POCKET LINE LEVEL 3"" (575)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 2.630 In L, PK10 (SM252)
- IRWIN Aluminum Line Level (1794484)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs