Shop All Box, I-Beam, and Torpedo Levels
Johnson Level & Tool
Box Level, Aluminum, 48 in. L, Yellow
Mfr # 1717-4800
Zoro # G2267408
original price:
$74.99
12% off
new price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Accuracy +/-0.024 in
- Color Yellow
- Features Lifetime Guarantee, Guaranteed accuracy, Patented Glo-View(R) Recharges The Vial Surrounds From Light Sources for Easy-Read In Low Light, SurroundView(R) Vials Reflect Ambient Light for Easy-Read, Domed Level Vial Offers 320 Degrees Visibility, Large Comfortable Rubberized Hand Grips, Reinforced Aerospace Aluminum Frame, Removable GripTight(TM) End Caps Hold Level Iin Place, Powerful GripTight(TM) V-Groove Rare Earth Magnets Hold to Flat or Round Ferrous Metal Surfaces, Top Read Window for Easy Viewing
- Application Framing; Finish Carpentry; Concrete; Wood
Product Information
- Brand Johnson Level & Tool
- MFR # 1717-4800
- Zoro # G2267408
- UPC # 049448171743
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48 in |
Overall Length | 48 in |
Description
Box Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Block
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 15 Pcs., Slide Hammer, 2-3 Jaws (1178)
- KNIPEX 8 in Needle Nose Plier Multi-Component Grip Handle (38 15 200)
- ELMERS Elmers-xacto 5in. Cut All Knife X3601 (X3601)
- GREENLEE Crimping Tool, Li-Ion, 8 tons Force (EK6FTLX11)
- JOHNSON LEVEL & TOOL HD Aluminum Box Level (9850-9600)
- JOHNSON LEVEL & TOOL Torpedo Level, Plastic, 9 In L, 3 Vials, Red (7500M)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 24 in. L, Silver (1741-2400)
- JOHNSON LEVEL & TOOL I Beam Level, 48 In (3848)
- JOHNSON LEVEL & TOOL Box Level Set, Al Frame, 32" and 78" L, Color: Orange (1738-3278)
- JOHNSON LEVEL & TOOL I-BEAM LEVEL ALUMINUM24"" (1234-2400)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (38648)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs