Shop All Tape Measures
Johnson Level & Tool
16 ft Tape Measure, 1 in Blade
Mfr # 1819-0016
Zoro # G3669522
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Blade Material Steel
- Case Material Rubber
- Belt Clip Belt Clip Included
- Blade Coating Nylon
Product Information
- Brand Johnson Level & Tool
- MFR # 1819-0016
- Zoro # G3669522
- UPC # 049448900169
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 16 ft |
Blade Width | 1 in |
Case Height | 8 3/4 in |
Blade Length - SAE | 16 ft |
Case Depth | 13 1/4 in |
Case Length | 13 1/4 in |
Standout Length | 8 ft |
Description
The Johnson 1819-0016 16 ft Tape Measure is the ideal tool for anyone who wants to make quick measurements. With its architects scale, you can easily measure rooms and objects. The tape measure has a large read number on its case. It has an ABS with rubber grip that provides comfort and control while measuring. The chrome blade is 16 ft in length and 1 in. wide, with graduations of 1/16". This SAE tape measure also features an automatic rewind system that makes it easy to use again and again. If you are looking for a simple way to take accurate measurements, this Johnson Tape Measure will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 36" Wrecking, Demolition Bar and Pry Tool (42501)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #35 (69035)
- EXCEL BLADES 3 in. Machine Square (60019IND)
- DEWALT Battery, 1.7 Ah, 4 1/8" L (DCBP034)
- JOHNSON LEVEL & TOOL 25 ft Tape Measure, 1 in Blade (1819-0025)
- JOHNSON LEVEL & TOOL 25' Professionals Choice Power Tape (1803-0025)
- JOHNSON LEVEL & TOOL 33 ft Tape Measure, 1 in Blade (1819-0033)
- MILWAUKEE TOOL 8M/26FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0426)
- CRESCENT LUFKIN Replacement Blade for Anchor® Engineer's Chrome Clad® 3/8" x 50' (OC213DN)
- KOMELON Komelon Usa 416-4912-IM Powertape 0.62 x 12 in. Metric (416-4912-IM)
- KESON Engineers and SAE Tape Measure (PGPRO181033V)
- Johnson Level & Tool Measuring and Layout Tools