Shop All Door Frames
Johnson Hardware
Universal Pocket Door Frame Kit
Mfr # 153068PF
Zoro # G207448893
product price: $142.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Product Information
- Brand Johnson Hardware
- MFR # 153068PF
- Zoro # G207448893
- UPC # 86073153065
- Country of Origin United States
- Category Door Frames
Description
The 1500 Series standardduty pocket door frame is designed to carry heavy standard size doors up to 125 lb each in standard 2 x 4 timber or steel framed stud walls The 1500 frame kit is packaged for easy transport and fast installation for either single door or converging door applications The 1500 is a versatile frame and can be adapted for use in nonstandard wall thicknesses, block masonry walls and can be cut down to accept any smaller size door size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Cam Lock, Open With Key (65006)
- PRIME-LINE 58SS MTL DrawCab Lock (U 9941)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- ARCHITECTURAL CONTROL SYSTEMS Full Mortise Ball Bearing Standard Weight Steel Commercial Hinge 4-1/2 x 4-1/2 Concealed Electric (BB1279-4.5X4.5-26D-1104)
- JOHNSON HARDWARE 153080PF Pocket Door Frame Kit (153080HD)
- JOHNSON HARDWARE Pocket Door Frame Kit (203068PF)
- JOHNSON HARDWARE Pocket Door Frame Kit (203080PF)
- CECO Door Frame, Type ST, Steel, 84 In H, 36 In W (FOO1752X-ST)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1746X-ST)
- CECO Door Frame, Type CU, Steel, 80 In H, 36 In W (FOO1750X-CU)
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1749X-ST)
- Johnson Hardware Door Frames