Shop All Sliding Track & Hangers
Johnson Hardware
Panel Hardware Set, 60 in L Track, Top Mounting, For 75 lb BiFold Door
Mfr # 100FD604
Zoro # G607448257
product price: $127.99
/ea
Sold in multiples of 5 for $639.95
Free Shipping & Returns
$639.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Johnson Hardware
- MFR # 100FD604
- Zoro # G607448257
- UPC # 86073106047
- Country of Origin United States
- Category Sliding Track & Hangers
Description
For door panels 118 to 134 in thick,18 in x 108 in W, weighing up to 75 pounds per panel Designed to carry heavy solid core doors Patented in tricycle in hangers with large ball bearing wheels, ride smoothly and quietly on convex shaped rails with precision single point contact A quick disconnect clip system facilitating easy mounting or dismounting of door panels 14 to 16 ga zinc trivalent plated steel parts Set contains 1 100 track length, 2 107 top pivot set, 1 1125 door hangers, 1 1155 track stop, 3 1606 hinges, 1 1706 bottom pivot, 2 1011 pivot bracket, 1 1808 door aligner, 2 33 door knob and 1 1712 adjustment wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 1 3/4In. HAMMERED SEAM BINDER (6 FT A-64-H)
- KABA ILCO Key Blank, Brass, Type KW11, 6 Pin, PK10 (A1176KT-KW11)
- YALE REAL LIVING Norwood Entry Lever Pair US3 (605) Bright Brass Finish (YR05D88605)
- IVES COMMERCIAL Solid Brass Dutch Door Bolt Satin Chrome Finish (054B26D)
- JOHNSON HARDWARE Bypass Door Hardware Set (2200482D)
- JOHNSON HARDWARE BY-PASS FASCIA TRACK 48"" (2200F048)
- JOHNSON HARDWARE Pocket Door Guide And Bu (1505PPK3)
- JOHNSON HARDWARE Bi-Fold 60 in. Track and Hardware Set (4) for 15 in. Doors (JO.1700606H)
- JOHNSON HARDWARE Bypass 60 in. Sliding Door Track and Hardware With Fascia (JO.2200F601)
- JOHNSON HARDWARE Guide By-Pass Door Rpl Univ (2135PPK1)
- PRIME-LINE Bypass Closet Track Kit, 96in, 2-Door, Brass-Plated Pulls, Adjustable 1 Kit (163592-1)
- Johnson Hardware Pocket & Sliding Door Hardware