Shop All Zone Valves and Accessories
Johnson Controls
Zone Valve Actuator, NO, 24V
Mfr # JG24A020
Zoro # G6666247
original price:
$125.29
6% off
new price: $117.09
/ea
Free Shipping & Returns
$117.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Actuator Normally Open
- Closeoff Pressure Type Standard
- Signal Type On/Off
- Voltage 24V AC
- Max. Water Temp. 250 Degrees F
Product Information
- Brand Johnson Controls
- MFR # JG24A020
- Zoro # G6666247
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Depth | 2 3/8 in |
Width | 3 1/4 in |
Height | 2 3/8 in |
Overall Depth | 2 3/8 in |
Overall Width | 3 1/4 in |
Electrical Lead Length | 18 in |
Stroke Length | Not Rated |
Overall Height | 2 3/8 in |
Description
Electric Zone Valve Actuator, Application Steam Control, Heat Exchangers, Chilled/Hot Water Control, Compatible Close-Off Pressure 60 psi, Compatible Series JS, Compatible Valve Action Normally Open, Compatible Valve Body Pattern Two-Way, Control Signal On/Off, Cycle Time Not Rated, Electrical Connection Type Hardwired, Electrical Lead Length 18 in, Frequency 60 Hz, Housing Material Brass, Includes Standard Pressure Cut Off, Includes Electrical Leads Electrical Leads Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME TRANSFORMER, 120/208/240V, UNIVERSAL MOUNT (AT175A1008)
- PRECISIONAIRE Filter Furn Gls 18X24X1" (10055011824)
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 7 (6B993)
- TSURUMI Anti-Vibration Rubber (Pump) (1001-032)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1 In, (F)NPT (VG7243NT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 4 In, Flanged (VG2231VM)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241ET)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7443ET)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/4 In, (F)NPT (VG7241PT)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-3766-1002)
- HONEYWELL 32001615-001 Drain Fitting (32001615-0)
- Johnson Controls Zone Valves and Accessories