Shop All Zone Valves and Accessories
Johnson Controls
Zone Valve Actuator, NC, 24 V
Mfr # JH13A020
Zoro # G8987203
product price: $111.67
/ea
Free Shipping & Returns
$111.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Actuator Normally Closed
- Closeoff Pressure Type High
- Signal Type On/Off
- Voltage 24V AC
- Max. Water Temp. 200 Degrees F
Product Information
- Brand Johnson Controls
- MFR # JH13A020
- Zoro # G8987203
- Country of Origin United States
- Category Zone Valves and Accessories
Dimensions
Height | 2 3/8 in |
Width | 3 1/4 in |
Depth | 2 3/8 in |
Overall Height | 2 3/8 in |
Electrical Lead Length | 18 in |
Overall Width | 3 1/4 in |
Overall Depth | 2 3/8 in |
Stroke Length | Not Rated |
Description
Electric Zone Valve Actuator, Application Steam Control, Heat Exchangers, Chilled/Hot Water Control, Compatible Close-Off Pressure 75 psi, Compatible Series JT, Compatible Valve Action Normally Closed, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal On/Off, Cycle Time Not Rated, Electrical Connection Type Hardwired, Electrical Lead Length 18 in, Frequency 60 Hz, Housing Material Brass, Includes High Pressure Cut Off, Includes Electrical Leads Electrical Leads Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV13, SH, 24"x20"x12" (110-732-003)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120w)
- ROBERTSHAW Elec Cook Control, Tstat, 175-550 Range (5300-735)
- SUPCO Low Pressure Switch, Range 10-25 (SLP1025)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842ET)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 2 In, (F)NPT (VG7842ST)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, (F)NPT (VG7842PT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7243CT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 2-1/2 In, Flanged (VG2431TM)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG23B020)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 120V (JG24B020)
- Johnson Controls Zone Valves and Accessories