Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 3 Way, On/Off, (F)NPT 1
Mfr # JT3427
Zoro # G6661295
Free Shipping & Returns
$108.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Way, On/Off
- For Use With J Series Actuators
- Height (In.) 3 3/8 in
- Connection Type/Size (In.) (F)NPT 1
- Description/Special Features Zone Valve, 3 Way, On/Off, (F)NPT 1
Product Information
- Brand Johnson Controls
- MFR # JT3427
- Zoro # G6661295
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Height (In.) | 3 3/8 in |
Connection Type/Size (In.) | (F)NPT 1 |
Depth (In.) | 1 3/4 in |
Width (In.) | 3 3/8 in |
Overall Width | 3 3/8 in |
Overall Depth | 1 3/4 in |
Overall Length | 3 3/8 in |
Port Connection Size | 1 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, 96 In (EP296-2UG-TS)
- DAYTON Square Fire Damper, 17-3/4 In. W (2TGC5)
- GREENSEAM Round Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 26 GA, 6 in W, 6" L, 7 in H (GRR6P4PGA26)
- MARADYNE Marine Heater, 12V, 16", 4x3 (MM-A1160002)
- JOHNSON CONTROLS Large Coupler Kit (M9208-600)
- JOHNSON CONTROLS VOPEN-018X018 DAMPER AIR CONDITIONER PARTS AND ACCESSORY (DGB0815)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- JOHNSON CONTROLS A421Abc-02C Electronic Single (A421ABC-02)
- JOHNSON CONTROLS Ball Valve Linkage Kit (M9000-519)
- JOHNSON CONTROLS Terminal Block Replacement Kit (M9000-210)
- AAON BLADE DAMPER 2775 (P54230)
- Johnson Controls Dampers