Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, On/Off, Sweat 1/2
Mfr # JT2212
Zoro # G6401963
product price: $39.94
/ea
$39.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, On/Off
- For Use With J Series Actuators
- Depth (In.) 1 3/4 in
- Description/Special Features Zone Valve, 2 Way, On/Off, Sweat 1/2
- Coefficient of Volume 2.5
Product Information
- Brand Johnson Controls
- MFR # JT2212
- Zoro # G6401963
- UPC # 078502868985
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 1 3/4 in |
Connection Type/Size (In.) | Sweat 1/2 |
Height (In.) | 1 7/8 in |
Width (In.) | 2 5/8 in |
Port Connection Size | 1/2 in |
Overall Depth | 1 3/4 in |
Overall Length | 2 5/8 in |
Overall Width | 1 7/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heating Element, 70-7/8 In. L (GEM20021)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15,000 to 25,000 BtuH (RMC-LPC25DG)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- MOVINCOOL Portable Air Conditioner, 115VAC (Climate Pro K12)
- JOHNSON CONTROLS Weather Shield (M9000-300)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1/2 (JT3223)
- JOHNSON CONTROLS Large Coupler Kit (M9208-600)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Weather Shield (M9000-330)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- Johnson Controls Dampers