Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, On/Off, (F)NPT 3/4
Mfr # JT2322
Zoro # G6629874
product price: $61.60
/ea
$61.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, On/Off
- For Use With J Series Actuators
- Connection Type/Size (In.) (F)NPT 3/4
- Width (In.) 2 3/4 in
- Includes Valve Only
Product Information
- Brand Johnson Controls
- MFR # JT2322
- Zoro # G6629874
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 3/4 |
Width (In.) | 2 3/4 in |
Height (In.) | 1 7/8 in |
Depth (In.) | 1 3/4 in |
Port Connection Size | 3/4 in |
Overall Width | 1 7/8 in |
Overall Length | 2 3/4 in |
Overall Depth | 1 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Sa91-60 Stainless Steel Float (SA91-60)
- DAIKIN Inverter Control Board (2198408)
- HONEYWELL At140B1206 40Va Trans 120V-24V (AT140B1206)
- SOLER & PALAU Circular Fan Duct Connector, 10" (MBR-250)
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3221)
- JOHNSON CONTROLS Crank Arm Kit (M9208-150)
- JOHNSON CONTROLS Linkage Kit (M9000-531)
- JOHNSON CONTROLS Jackshaft Coupler (M9220-600)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- SIEMENS Control Valve, Globe, 3/4 in. NPT (599-02044)
- Johnson Controls Dampers