Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, On/Off, (F)NPT 1/2
Mfr # JT2223
Zoro # G6533947
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, On/Off
- For Use With J Series Actuators
- Includes Valve Only
- Safe Working Water PSI 300 psi
- High Pressure Closeoff 30
Product Information
- Brand Johnson Controls
- MFR # JT2223
- Zoro # G6533947
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 1 3/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 2 5/8 in |
Height (In.) | 1 7/8 in |
Port Connection Size | 1/2 in |
Overall Length | 2 5/8 in |
Overall Width | 1 7/8 in |
Overall Depth | 1 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Leak Detector, 8 oz., Gold (4184-53)
- ROBERTSHAW Gas Thermostat (4200-011)
- AIR HANDLER Carbon Impregnated Filter, 15x20x1" (6B902)
- TSURUMI Inner Casing (200-210-510)
- JOHNSON CONTROLS Position Indicator (M9000-606)
- JOHNSON CONTROLS Crank Arm Kit (M9208-150)
- JOHNSON CONTROLS Actuator Terminal Block, 4 Terminal (M9000-106)
- JOHNSON CONTROLS Terminal Block Replacement Kit (M9000-210)
- JOHNSON CONTROLS Mounting Kit, For Use with 20RF51 (D-3062-101)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2212)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01119)
- Johnson Controls Dampers