Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, On/Off, (F)NPT 1/2
Mfr # JT2222
Zoro # G7009292
product price: $49.41
/ea
$49.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, On/Off
- For Use With J Series Actuators
- Safe Working Water PSI 300 psi
- Includes Valve Only
- Connection Type/Size (In.) (F)NPT 1/2
Product Information
- Brand Johnson Controls
- MFR # JT2222
- Zoro # G7009292
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Connection Type/Size (In.) | (F)NPT 1/2 |
Width (In.) | 2 5/8 in |
Depth (In.) | 1 3/4 in |
Height (In.) | 1 7/8 in |
Port Connection Size | 1/2 in |
Overall Width | 1 7/8 in |
Overall Length | 2 5/8 in |
Overall Depth | 1 3/4 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Snap Lock Pipe, 6 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP6GA26)
- AIR CONDITIONING PRODUCTS CO 10 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 10")
- HONEYWELL Premium Universal Pre-Filter (HRF-APP1)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- JOHNSON CONTROLS Actuator Accessory, 15VDC (M9300-1K)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 3/4 (JT3325)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 3/4 (JT2322)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1 (JT3427)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2211)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, (F)NPT 1 (JS2427)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2212)
- Johnson Controls Dampers