Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, Modulating, (F)NPT 3/4
Mfr # JM2322
Zoro # G7142441
Free Shipping & Returns
$128.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, Modulating Body
- For Use With J Series Actuators
- Description/Special Features Zone Valve, 2 Way, Modulating, (F)NPT 3/4
- Coefficient of Volume 2
- Height (In.) 1 7/8 in
Product Information
- Brand Johnson Controls
- MFR # JM2322
- Zoro # G7142441
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Height (In.) | 1 7/8 in |
Width (In.) | 2 3/4 in |
Connection Type/Size (In.) | (F)NPT 3/4 |
Depth (In.) | 1 3/4 in |
Overall Length | 2 3/4 in |
Port Connection Size | 3/4 in |
Overall Depth | 1 3/4 in |
Overall Width | 1 7/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Proportional, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NG Infrared Tube Heater, 125000 BtuH (7D845)
- JOHNSON CONTROLS 24V 3WIRE INCREMENTAL ELEC ACT (VA-7150-1001)
- ALTRONIX Relay Module 6/12VDC 120Ma DPDT, Relay, - (RB5)
- HUNTER Ceiling Fan Downrod, 36", Chestnut Brown (26341)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Jackshaft Coupler (M9220-600)
- JOHNSON CONTROLS Crank Arm Kit (M9208-150)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1/2 (JT3223)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, Sweat 1/2 (JT2213)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 3/4 (JT2322)
- DAYTON Actuator Kit (48C164)
- Johnson Controls Dampers