Shop All Motorized Dampers Accessories
Johnson Controls
Zone Valve, 2 Way, Modulating, (F)NPT 1/2
Mfr # JM2222
Zoro # G6439553
Free Shipping & Returns
$90.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way, Modulating Body
- For Use With J Series Actuators
- Standard Pressure Closeoff 50
- Width (In.) 2 5/8 in
- Max. Water Temp. (Deg. F) 200 Degrees F
Product Information
- Brand Johnson Controls
- MFR # JM2222
- Zoro # G6439553
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 2 5/8 in |
Height (In.) | 1 7/8 in |
Depth (In.) | 1 3/4 in |
Connection Type/Size (In.) | (F)NPT 1/2 |
Overall Depth | 1 3/4 in |
Overall Width | 1 7/8 in |
Overall Length | 2 5/8 in |
Port Connection Size | 1/2 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Proportional, Actuator Cover Material Not Applicable, Actuator Gears Material Not Applicable, Actuator Housing Material Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, Actuator Voltage Not Applicable, Allowable Pressure - Maximum 300 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Wheel (950-4010)
- WARING Rigid Agitator (016599)
- YELLOW JACKET Refrigerant Scale, Electronic, 220 lb (68812)
- OHIO FLAME Ohio Flame OF34P-SS 30 in. Stainless Steel Fire Poker (OF34P-SS)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1 (JT3427)
- JOHNSON CONTROLS Weather Shield (M9000-330)
- JOHNSON CONTROLS Terminal Block Replacement Kit (M9000-210)
- JOHNSON CONTROLS VOPEN-018X018 DAMPER AIR CONDITIONER PARTS AND ACCESSORY (DGB0815)
- JOHNSON CONTROLS Zone Valve, 3 Way, On/Off, (F)NPT 1/2 (JT3223)
- HONEYWELL Floating Valve Actuator, 20 to 28 Vac (M6410A1029)
- Johnson Controls Motorized Dampers Accessories