Shop All Motorized Dampers Accessories
Johnson Controls
Weather Shield
Mfr # M9000-330
Zoro # G6597911
product price: $293.30
/ea
Free Shipping & Returns
$293.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M9100 Series Actuators
- Includes (2) M3x0.5 x 8 mm Machine Screws, (2) M4 Plain Washers, (2) Strain Relief Conduit Fittings with 1/2 in National Pipe Straight Mechanical (NPSM) Exit 2, (2) Terminal Blocks, (3) M5 Serrated Nuts, (3) M5 x 16 Serrated Hex Screws, (4) #6-32 Serrated Nuts, (4) #6-32 x 1/2 in Fillister Screws, (4) Cover Screws, #10-32 Serrated Nut, #10-32 x 1-3/4 in Fillister Screw, 43 in 18 AWG Appliance Cord, Anti-Rotation Bracket, Cap, Cover, Enclosure Base and Seal Assembly, Gasket, M9210/M9220 Actuator Stand-off, Plug, Weather Shield Enclosure Mounting Plate
- Overall Depth 3 7/8 in
- Compatible with Series M9100
- Overall Height 7 7/8 in
Product Information
- Brand Johnson Controls
- MFR # M9000-330
- Zoro # G6597911
- Country of Origin Mexico
- Category Motorized Dampers Accessories
Dimensions
Overall Depth | 3 7/8 in |
Overall Height | 7 7/8 in |
Overall Width | 4 3/4 in |
Details
Item | Weather Shield Enclosure |
For Use With | M9100 Series Actuators |
Includes | (2) M3x0.5 x 8 mm Machine Screws, (2) M4 Plain Washers, (2) Strain Relief Conduit Fittings with 1/2 in National Pipe Straight Mechanical (NPSM) Exit 2, (2) Terminal Blocks, (3) M5 Serrated Nuts, (3) M5 x 16 Serrated Hex Screws, (4) #6-32 Serrated Nuts, (4) #6-32 x 1/2 in Fillister Screws, (4) Cover Screws, #10-32 Serrated Nut, #10-32 x 1-3/4 in Fillister Screw, 43 in 18 AWG Appliance Cord, Anti-Rotation Bracket, Cap, Cover, Enclosure Base and Seal Assembly, Gasket, M9210/M9220 Actuator Stand-off, Plug, Weather Shield Enclosure Mounting Plate |
Compatible with Series | M9100 |
Product Type | Weather Shield Enclosure |
Compatible with Manufacturer Part Number | M9000 |
Features | NEMA 5 |
Material | ABS Plastic |
Compatible with Manufacturer Model Number [NEW] | M9000 |
Compatible with Brand | Johnson Controls |
Description
Weather Shield Enclosure, Product Type Weather Shield Enclosure, Compatible with Brand Johnson Controls, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series M9100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 6-Speed RF Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans (F-WC)
- PROAIRA 9-inch Reversible Twin Window Fan, 2 Speed Control Extendable 22-1/4-inch to 31-1/4 (WNF9W)
- DIXON Barbed Hose, Mender, 3/4" (1781212C)
- SIEMENS Line Voltage Thermostat, wall, 24VAC (RDG400)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- JOHNSON CONTROLS Large Coupler Kit (M9208-600)
- JOHNSON CONTROLS Crank Arm Kit (M9208-150)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01117)
- Johnson Controls Motorized Dampers Accessories