Shop All Refrigeration Controls
Johnson Controls
Water Regulating Valve, 2 Way, 3/8 In
Mfr # V47AA-1C
Zoro # G7509451
product price: $536.05
/ea
Free Shipping & Returns
$536.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size (In.) 3/8
- Replacement Cartridge SET29A-622R
- Connection NPT
- Application Temperature Regulation
- Port (In.) 3/8 in
Product Information
- Brand Johnson Controls
- MFR # V47AA-1C
- Zoro # G7509451
- Country of Origin Mexico
- Category Refrigeration Controls
Dimensions
Connection Size (In.) | 3/8 |
Details
Replacement Cartridge | SET29A-622R |
Connection | NPT |
Application | Temperature Regulation |
Port (In.) | 3/8 in |
Set Points | 115 Degrees F to 180 Degrees F |
Type | 2 Way |
Item | Water Regulating Valve |
For Use With | Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers |
Design Pressure (PSIG) | 320 psig |
Repair Kit | STT14A-600R |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/8, Port (In.) 3/8 in, Design Pressure (PSIG) 320 psig, Set Points 115 Degrees F to 180 Degrees F, Application Temperature Regulation, For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers, STT14A-600R, SET29A-622R
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 42", 100-240V (3C730)
- KOCH Panel Filter, 3-Ply, 20x50-52, MERV8 (133-2025-02)
- JB INDUSTRIES Refrigerant Cap Waterproof Sleeve (SHLD-SLP20)
- HERCULES Roof Flashing Sealant, Black, 1 Qt (25405)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-6C)
- RANCO Temperature Control, SPDT, -15 To 40 (o16-588)
- RANCO Refrigerator Cold Control, 19 to 38 Range (A12-1560)
- HONEYWELL Electronic Temperature Controller (T775M2030/U)
- RANCO Defrost Control (A12-701)
- RANCO Temperature Control (O10-1410)
- MARINCO MiniVent 1000 3in - White (N20020)
- Johnson Controls Refrigeration Controls