Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 2 Way, 3/8 In
Mfr # V46AA-1C
Zoro # G5017065
Free Shipping & Returns
$201.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 2 Way
- For Use With Non Corrosive Refrigerants
- Application Head Pressure Control with Non-Corrosive Refrigerants
- Connection Size (In.) 3/8
- Port (In.) 3/8 in
Product Information
- Brand Johnson Controls
- MFR # V46AA-1C
- Zoro # G5017065
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 3/8 |
Details
Type | 2 Way |
For Use With | Non Corrosive Refrigerants |
Application | Head Pressure Control with Non-Corrosive Refrigerants |
Item | Water Regulating Valve |
Port (In.) | 3/8 in |
Set Points | 70 to 260 |
Repair Kit | STT14A-600R |
Connection | NPT |
Replacement Cartridge | SEP91A-600R |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/8, Port (In.) 3/8 in, Set Points 70 to 260, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT14A-600R, SEP91A-600R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp Together 60 ° Elbow 1.0 CLR, 6" Diameter, Galvanized, 22 Gauge (RESD0660.G22)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVC3)
- YORK TXV, 3/8" x 5/8" O.D.F., 5 tons, R410A (S1-025-45293-000)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 13 13/64 in W, 16 3/8 in L (BGPB12)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V46AE-1C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-5C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1 In (V46AD-1C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 1 in. (V47AD-2C)
- ZEP Coil Cleaner, 20 oz., Aerosol, PK12 (20201)
- Johnson Controls AC & Refrigeration Accessories