Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 2 Way, 3/4 In
Mfr # V47AC-3C
Zoro # G5075016
product price: $611.45
/ea
Free Shipping & Returns
$611.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way
- Connection NPT
- Connection Size (In.) 3/4
- Application Temperature Regulation
- Design Pressure (PSIG) 320 psig
Product Information
- Brand Johnson Controls
- MFR # V47AC-3C
- Zoro # G5075016
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 3/4 |
Details
Type | 2 Way |
Connection | NPT |
Application | Temperature Regulation |
Design Pressure (PSIG) | 320 psig |
For Use With | Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers |
Set Points | 115 Degrees F to 180 Degrees F |
Item | Water Regulating Valve |
Repair Kit | STT16A-601R |
Replacement Cartridge | SET29A-626R |
Port (In.) | 3/4 in |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4 in, Design Pressure (PSIG) 320 psig, Set Points 115 Degrees F to 180 Degrees F, Application Temperature Regulation, For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers, STT16A-601R, SET29A-626R
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 16 in. Dia. (ARD16TZ)
- MARADYNE Switch Rheostat Fan, 12V (53025)
- DAYTON Exhaust Vent, 30 In (4YY24)
- SUNSTAR HEATING PRODUCTS SunStar SPS Series Natural Gas Infrared Straight Tube Tough Guy Heater, 10' Tube Length, 40000 BTU (SPS40-10-TG-N5)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 in. (V47AE-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-5C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 1 in. (V47AD-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1 In (V246GD1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46AA-1C)
- NU-CALGON Condensate Pan Treatment, 15t, Green (4185-15)
- Johnson Controls AC & Refrigeration Accessories