Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 2 Way, 1/2 In
Mfr # V47AB-5C
Zoro # G6198455
product price: $581.97
/ea
Free Shipping & Returns
$581.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers
- Design Pressure (PSIG) 320 psig
Product Information
- Brand Johnson Controls
- MFR # V47AB-5C
- Zoro # G6198455
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Details
For Use With | Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers |
Design Pressure (PSIG) | 320 psig |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1/2, Port (In.) 1/2 in, Design Pressure (PSIG) 320 psig, Set Points 75 Degrees F to 135 Degrees F, Application Temperature Regulation, For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers, STT15A-602R, SET29A-602R
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17635)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC98)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A281)
- HONEYWELL Temperature Controller (T991A1079)
- JOHNSON CONTROLS Tubing 100Ft 5/32" White Price/Ft (F-1000-324)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/8 in. (V46EA-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46AA-1C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-3C)
- JOHNSON CONTROLS Water Regulating Valve, Maritime (V46BT-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 in. (V47AE-2C)
- POST GUARD AC Protection Cage for Residential Units 4' x 4', (T-Rex4x4)
- Johnson Controls AC & Refrigeration Accessories