Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 2 Way, 1/2 In
Mfr # V47AB-3C
Zoro # G5075007
product price: $571.01
/ea
Free Shipping & Returns
$571.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way
- For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers
- Application Temperature Regulation
- Set Points 115 Degrees F to 180 Degrees F
- Design Pressure (PSIG) 320 psig
Product Information
- Brand Johnson Controls
- MFR # V47AB-3C
- Zoro # G5075007
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 1/2 |
Details
Type | 2 Way |
For Use With | Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers |
Application | Temperature Regulation |
Item | Water Regulating Valve |
Set Points | 115 Degrees F to 180 Degrees F |
Design Pressure (PSIG) | 320 psig |
Replacement Cartridge | SET29A-624R |
Connection | NPT |
Repair Kit | STT15A-602R |
Port (In.) | 1/2 in |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1/2, Port (In.) 1/2 in, Design Pressure (PSIG) 320 psig, Set Points 115 Degrees F to 180 Degrees F, Application Temperature Regulation, For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers, STT15A-602R, SET29A-624R
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 13 1/2in (7C562)
- FOSTORIA Electric Infrared Heater, Aluminum, 208V AC (222-60-THA-208V)
- ERIE Zone Valve, 3/4" Inverted Flare, 2.5 CV (VT2342)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 10in ID (01-226-10)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V46AE-1C)
- JOHNSON CONTROLS Water Regulating Valve, 3 Way, 3/4 In (V248GC1-001C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46DA-2C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-8C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V46AC-1C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V246GE1-001C)
- SPEEDCLEAN Condenser Coil Cleaner, Liquid, 1 gal (SC-FCC-1)
- Johnson Controls AC & Refrigeration Accessories