Shop All AC & Refrigeration Accessories
Johnson Controls
Water Regulating Valve, 2 Way, 1 In
Mfr # V46AD-1C
Zoro # G5036254
product price: $555.93
/ea
Free Shipping & Returns
$555.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Way
- For Use With Non Corrosive Refrigerants
- Application Head Pressure Control with Non-Corrosive Refrigerants
- Connection NPT
- Port (In.) 1 in
Product Information
- Brand Johnson Controls
- MFR # V46AD-1C
- Zoro # G5036254
- UPC # 078502840288
- Country of Origin Mexico
- Category AC & Refrigeration Accessories
Dimensions
Connection Size (In.) | 1 |
Details
Type | 2 Way |
For Use With | Non Corrosive Refrigerants |
Application | Head Pressure Control with Non-Corrosive Refrigerants |
Item | Water Regulating Valve |
Connection | NPT |
Port (In.) | 1 in |
Replacement Cartridge | SEP91A-603R |
Repair Kit | STT17A-609R |
Set Points | 70 to 260 |
Description
Water Regulating Valve, 2 Way, NPT, Connection Size (In.) 1, Port (In.) 1 in, Set Points 70 to 260, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT17A-609R, SEP91A-603R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Remote Grease Fitting Kit (GFK1)
- PARKER Suction Line Accumulator, Dia 4 x H 9 In (PA4065-9-5C)
- AIR HANDLER 12x24x4 Synthetic Pleated Air Filter, MERV 13 (11C882)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2021-0600-4050)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V46AC-26C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V46AB-1C)
- JOHNSON CONTROLS Tubing 100Ft 5/32" White Price/Ft (F-1000-324)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 in. (V47AE-2C)
- JOHNSON CONTROLS Water Regulating Valve, Maritime (V46BT-3C)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-8C)
- EZ-FLO EASTMAN WTR HTR PAN ALUM 22"" (60086)
- Johnson Controls AC & Refrigeration Accessories