Shop All Motorized Dampers Accessories
Johnson Controls
Valve, 3 Way, High Temp, On/Off, Sweat 1/2
Mfr # JS3213
Zoro # G6712246
product price: $71.06
/ea
$71.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Way, High Temp, On/Off
- For Use With J Series Actuators
- Description/Special Features Valve, 3 Way, High Temp, On/Off, Sweat 1/2
- Includes Valve Only
- Max. Water Temp. (Deg. F) 250 Degrees F
Product Information
- Brand Johnson Controls
- MFR # JS3213
- Zoro # G6712246
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Height (In.) | 2 5/8 in |
Connection Type/Size (In.) | Sweat 1/2 |
Depth (In.) | 1 3/4 in |
Width (In.) | 2 5/8 in |
Overall Length | 2 5/8 in |
Overall Depth | 1 3/4 in |
Port Connection Size | 1/2 in |
Overall Height | 2 5/8 in |
Description
Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal On/Off, Actuator Input Voltage Not Applicable, Actuator Return Action Spring Return, Actuator Type Not Applicable, Body Material Brass, Body Pattern Three-Way, Cartridge Material Not Applicable, Close-Off Pressure 25 psi, Coefficient of Volume (Cv) 4, Configuration Tee, For Media Water-Glycol Solution to 50 Percent, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 208/230/460V, 3-Phase, 1725 rpm (HD56FL651)
- SUNTEC A2Vd7119 Single Stage Oil Pump (A2VD7119)
- AMERICAN METAL FILTER 18 X 36 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101836)
- DAYTON Replacement Filter, HEPA, 2HPE1 (2KXN8)
- JOHNSON CONTROLS Crank Arm Kit (M9208-150)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2222)
- JOHNSON CONTROLS VOPEN-018X018 DAMPER AIR CONDITIONER PARTS AND ACCESSORY (DGB0815)
- JOHNSON CONTROLS Conduit Adapters (M9200-100)
- JOHNSON CONTROLS Actuator Accessory, 15VDC (M9300-1K)
- JOHNSON CONTROLS Valve, 2 Way, High Temp, On/Off, Sweat 1/2 (JS2211)
- HONEYWELL HOME Damper Motor, 24V (M847D-VENT)
- Johnson Controls Dampers